NEMA 3R Box with Flip Lid
Write a Review
|
Questions & Answers (0)
Product Description
NEMA 3/3R Enclosed AC Manual Motor Controller/Disconnect are ideal for use on outdoor equipment. They are made of die cast aluminum with a gray zinc powder coat finish and have 3 1/2 inch NPT threaded openings on top, bottom and back of the enclosure, heavy duty flip lid, 3-sided protection and lockout/tagout capability.
PRICE
$99.95
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 3-15/16 in |
| Weight | 3 lbs |
Product Details
| Max Voltage | 600 AC RMS V |
| Phase | 3 |
| Amperage | 30 A |
| Poles | 3 |
| Brand | Bryant |