Take 15% off your entire order!

Offer applied at checkout

Springer Controls / MERZ NV2-E, Neutral Contact Early Make for ML2-63, ML2-80 - Front Mount

Springer Controls / MERZ NV2-E, Neutral Contact Early Make for ML2-63, ML2-80 - Front Mount

Item #: WBB2022679

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls / MERZ NV2-E, Neutral Contact Early Make for ML2-63, ML2-80 - Front Mount

This product can function as either an early-make normally open or an early-make normally closed pole for a MERZ disconnect switch. It can mount to either side of a disconnect switch.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERNV2-E
  • CERTIFICATIONScULus
  • COMPATIBILITY-1ML2-63, ML2-80
  • AWG8+ - 6+
  • AMPS63-80
  • MAX VOLTAGE600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springer Controls / MERZ NV3-E, Neutral Contact Early Make for ML3-125 - Front Mount

Item #: B2022677

Not Yet Rated

Usually ships in 2 to 5 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls / MERZ NV2-E, Neutral Contact Early Make for ML2-63, ML2-80 - Front Mount

Springer Controls / MERZ NV2-E, Neutral Contact Early Make for ML2-63, ML2-80 - Front Mount

Item #: WBB2022679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant