Take 15% off your entire order!

Offer applied at checkout

HERCULES Joystick; 5 step U/D, 5step L/R, 360 mvement, spring-return, mech.interlock + no/nc contact

HERCULES Joystick; 5 step U/D, 5step L/R, 360 mvement, spring-return, mech.interlock + no/nc contact

Item #: WB812396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $448.95

Save $22.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HERCLUES Joystick

Tecno Elettrica Ravasi (TER) HERCULES Joysticks were designed to improve upon the popular ROMEO joystick. These panel-mountable joysticks are heavy-duty industrial grade operators with fiberglass reinforced nylon components and steel levers. Standard HERCULES Joysticks feature a mechanical interlock and are spring-returned to center, but free movement is available . These joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. Units can be configured from 1 step through 6 steps in all directions. Every step from center on a HERCULES Joystick actuates a different positive-opening, normally-closed, change-over contact. Custom options including stepless(potentiometer operated) units, ergonomic handles eg. are available upon special request.

Product Specifications

  • BRANDTecno Elettrica Ravasi
  • MANUFACTURERS PART NUMBERF661AL05555001
  • WIDTH INCHES4
  • POSITIONSU5-D5-L5-R5
  • WEIGHT2 lbs
  • HEIGHT INCHES8-3/4
  • MOVEMENT FREEDOM360 Degrees
  • INTERLOCKYes
  • OPERATOR TYPEMomentary, Interlock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HERCULES Joystick; 5 step U/D, 5step L/R, 360 mvement, spring-return, mech.interlock + no/nc contact

HERCULES Joystick; 5 step U/D, 5step L/R, 360 mvement, spring-return, mech.interlock + no/nc contact

Item #: WB812396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant