discount codeFree shipping over 300

Applied at checkout

HERCULES Joystick; 2 step U/D, 0 step L/R, cross mvemnt, spring-return, mech.interlock+no/nc contact

HERCULES Joystick; 2 step U/D, 0 step L/R, cross mvemnt, spring-return, mech.interlock+no/nc contact

Item #: WB243144

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $364.95

Quantity

Popular item in this category

Customers Also Viewed

HERCULES Joystick

Tecno Elettrica Ravasi (TER) HERCULES Joysticks were designed to improve upon the popular ROMEO joystick. These panel-mountable joysticks are heavy-duty industrial grade operators with fiberglass reinforced nylon components and steel levers. Standard HERCULES Joysticks feature a mechanical interlock and are spring-returned to center, but free movement is available . These joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. Units can be configured from 1 step through 6 steps in all directions. Every step from center on a HERCULES Joystick actuates a different positive-opening, normally-closed, change-over contact. Custom options including stepless(potentiometer operated) units, ergonomic handles eg. are available upon special request.

Product Specifications

  • BRANDTecno Elettrica Ravasi
  • MANUFACTURERS PART NUMBERF661AC02200001
  • POSITIONSU2-D2
  • WIDTH INCHES4
  • HEIGHT INCHES8-3/4
  • MOVEMENT FREEDOMCross
  • INTERLOCKYes
  • OPERATOR TYPEMomentary, Interlock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HERCULES Joystick; 2 step U/D, 0 step L/R, cross mvemnt, spring-return, mech.interlock+no/nc contact

HERCULES Joystick; 2 step U/D, 0 step L/R, cross mvemnt, spring-return, mech.interlock+no/nc contact

Item #: WB243144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top