Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5XMB4T, Joystick Operator - Interlocking, 5 Positions, Momentary

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Springer Controls N5XMB4T, Joystick Operator - Interlocking, 5 Positions, Momentary

Item #: WBB1926772

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $225.00 Save up to 55%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
Springer Controls N5XMB4T, Joystick Operator - Interlocking, 5 Positions, Momentary

This oil-tight joystick operator is designed to fit an industry standard 22mm panel hole. It has a smooth, reliable action. This joystick is very easy to install. Three position and five position models are available. These 22mm joysticks are also available with and without mechanical interlocks. It is designed for use with contacts N5B11VN (1NO + 1NC.) This item does not include contacts. Global Industrial also offers this model with contacts.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5XMB4T
    • CONTACT TYPENot Included
    • BEZEL STYLEBlack N4X
    • POSITIONSU-C-D-L-R
    • OPERATOR TYPEMomentary
    • HOLE DIAMETER22 mm
    • INTERLOCKYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!