Take 15% off your entire order!

Offer applied at checkout

+

T.E.R. PF340223000001, JULIET Joystick, UD (2) LR(3), 360

T.E.R. PF340223000001, JULIET Joystick, UD (2) LR(3), 360

Item #: WBB1958638

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$432.00 up to 51% OFF

Price: $211.95

Save $10.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tecno Elettrica Ravasi (T.E.R.) JULIET Joysticks were designed to be a compact joystick that provides great value.

These panel-mountable joysticks have a wonderful feel in operation. All standard Juliet Joysticks are spring-returned to center and do not have a mechanical interlock. These joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. Units can be configured from 1 step through 5 steps in all directions. Every step from center on a JULIET Joystick actuates a different positive-opening, normally-closed, change-over contact. All JULIET Joysticks are CE approved.

Product Specifications

  • BRANDTecno Elettrica Ravasi
  • MANUFACTURERS PART NUMBERPF340223000001
  • WIDTH INCHES3.27
  • POSITIONSU2-D2-L3-R3
  • WEIGHT8.82 oz
  • DEPTH INCHES3.27
  • HEIGHT INCHES5.91
  • MOVEMENT FREEDOM360 degrees
  • INTERLOCKNo
  • OPERATOR TYPEMomentary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

T.E.R. PF340235000001, JULIET Joystick, UD (3) LR (5), 360

Item #: B1958644

Not Yet Rated

Usually ships in 2 to 5 days

$275.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T.E.R. PF340223000001, JULIET Joystick, UD (2) LR(3), 360

T.E.R. PF340223000001, JULIET Joystick, UD (2) LR(3), 360

Item #: WBB1958638

The item above has been added to your shopping list:

List name

Save Item to

Select List

    T.E.R. PF340223000001, JULIET Joystick, UD (2) LR(3), 360
    T.E.R. PF340223000001, JULIET Joystick, UD (2) LR(3), 360
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant