Take 15% off your entire order!

Offer applied at checkout

22mm Mushroom Head Pushbutton, black bezel, 3 pos; maintained push, momentary pull, red, illuminated

22mm Mushroom Head Pushbutton, black bezel, 3 pos; maintained push, momentary pull, red, illuminated

Item #: WBB2022670

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.25

Save $1.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N5XET4RL2, Illuminated Mushroom Head, Push(maintained) -Pull(momentary) - Red

This illuminated pushbutton fits in an industry standard 22 mm panel hole. Its oil-tight actuator is smooth and reliable. It is designed for use with standard N5 contacts. It can be configured for many purposes. This item is not a complete unit. This unit is also available from Global Industrial complete with power supply, bulb, and contacts.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN5XET4RL2
  • COLORRed
  • HOLE DIAMETER22 mm
  • BULB INCLUDEDNo
  • HEAD DIAMETER40mm
  • COMPATIBLE CONTACTSN5B01VN (N.C.),N5B10VN (N.O.),N5B11VN (N.C.+N.O.),N5B01FN (N.C.),N5B10FN (N.O.)
  • POWER SUPPLY INCLUDEDNo
  • COMPATIBLE CONTACTS - 1N5B01VR(N.C.Late Break),N5B10VA(N.O.Early Make),N5B20VN (2xN.O.),N5B02VN(2xN.C.)
  • TYPEUnit Only
  • OPERATOR TYPEPush-Pull
  • COMPATIBLE POWER SUPPLY - 1N5PDNVL, N5PDNVO, N5PRLBJ, N5PRNVN, N5PTMVJ, N5PTNVJ, N5PTNVN, N5PTNVY
  • COMPATIBLE POWER SUPPLYN5PDMVJ, N5PDNBL, N5PDNBO, N5PDNFO, N5PDNVA, N5PDNVB, N5PDNVD, N5PDNVG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

22mm Mushroom Head Pushbutton, chrome bezel, 3 pos; maint. push, momentary pull, red, illuminated

Item #: B2022483

Not Yet Rated

Usually ships in 2 to 5 days

$21.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
22mm Mushroom Head Pushbutton, black bezel, 3 pos; maintained push, momentary pull, red, illuminated

22mm Mushroom Head Pushbutton, black bezel, 3 pos; maintained push, momentary pull, red, illuminated

Item #: WBB2022670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant