Take 15% off your entire order!

Offer applied at checkout

Springer Controls N7PLSVR10-240, 30mm Illum. Push-Button, Extended, Momentary, 240V, 1 N.O., Green

Springer Controls N7PLSVR10-240, 30mm Illum. Push-Button, Extended, Momentary, 240V, 1 N.O., Green

Item #: WBB2022973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N7PLSVR10-240, 30mm Illum. Push-Button, Extended, Momentary, 240V, 1 N.O., Green

This oil-tight Push-Button is designed to fit an industry standard 30 mm panel hole. It is manufactured with precision that ensures the operation will not be compromised by dust, moisture, eg. This operator is available from GlobalIndustrial.com with a variety of contact configurations. All Springer Controls 30 mm oil-tight pilot devices are cULus approved.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN7PLSVR10-240
  • COLORGreen
  • CONTACT TYPE1 N.O. (N7B10N)
  • HOLE DIAMETER30mm
  • POWER SUPPLYResistor
  • OPERATOR TYPEMomentary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springer Controls N7PLSVT10-240, 30mm Illum. Push-Button, Extended, Momentary, 240V, 1 N.O., Green

Item #: B2022441

Not Yet Rated

Usually ships in 2 to 5 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls N7PLSVR10-240, 30mm Illum. Push-Button, Extended, Momentary, 240V, 1 N.O., Green

Springer Controls N7PLSVR10-240, 30mm Illum. Push-Button, Extended, Momentary, 240V, 1 N.O., Green

Item #: WBB2022973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant