Take 15% off your entire order!

Offer applied at checkout

Springer Controls N7PNGV11,30 mm Flush Push Button,1 Normally Open,1 Normally Closed,Momentary,Green

Springer Controls N7PNGV11,30 mm Flush Push Button,1 Normally Open,1 Normally Closed,Momentary,Green

Item #: WBB2022088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N7PNGV11,30 mm Flush Push Button,1 Normally Open,1 Normally Closed,Momentary,Green

This oil-tight Push-Button is designed to fit an industry standard 30 mm panel hole. It is manufactured with precision that ensures the operation will not be compromised by dust, moisture, eg. This operator is available from GlobalIndustrial.com with a variety of contact configurations. All Springer Controls 30 mm oil-tight pilot devices are cULus approved.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN7PNGV11
  • COLORGreen
  • CONTACT TYPE1 N.O. 1 N.C. (N7B10N N7B01N)
  • HOLE DIAMETER30mm
  • HEAD DIAMETER25 mm
  • OPERATOR TYPEMomentary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springer Controls N7PNGN11,30 mm Flush Push Button,1 Normally Open,1 Normally Closed,Momentary,Black

Item #: B2022091

Not Yet Rated

Usually ships in 2 to 5 days

$24.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls N7PNGV11,30 mm Flush Push Button,1 Normally Open,1 Normally Closed,Momentary,Green

Springer Controls N7PNGV11,30 mm Flush Push Button,1 Normally Open,1 Normally Closed,Momentary,Green

Item #: WBB2022088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant