Take 15% off your entire order!

Offer applied at checkout

Item # N7PLSGDO10, N7 (30 mm) Illuminated Standard Push Buttons - Momentary Operation

Item # N7PLSGDO10, N7 (30 mm) Illuminated Standard Push Buttons - Momentary Operation

Item #: WBB525159

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Item # N7PLSGDO10, N7 (30 mm) Illuminated Standard Push Buttons - Momentary Operation

Features:

  • Standard Filament Bulbs included in price

Product Specifications

  • BRANDSpringer Controls
  • COLORYellow
  • HEAD DIAMETER INCHES40
  • BEZEL STYLERound Plastic
  • PILOT DEVICE TYPEPush-Button
  • TYPEMomentary
  • ILLUMINATIONIlluminated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Item # N7PLMIDB10, N7 (30 mm) Illuminated Standard Push Buttons - Momentary Operation

Item #: B525289

Not Yet Rated

Usually ships in 2 to 5 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Item # N7PLSGDO10, N7 (30 mm) Illuminated Standard Push Buttons - Momentary Operation

Item # N7PLSGDO10, N7 (30 mm) Illuminated Standard Push Buttons - Momentary Operation

Item #: WBB525159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant