Pendant Control Stations
Related Products
Tecno Elettrica Ravasi (T.E.R.), PRTA006MPI Single Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants This button insert can be fitted to any MIKE or VICTOR button.
Tecno Elettrica Ravasi (T.E.R.), F71GG00000000001 VICTOR Wall Mount Control Station, Hull Only, 3 Button, Gray VICTOR wall-mount control stations are designed for industrial applications. VICTOR wall-mounts support a safer, more efficient interface between an operator and a motor application. This auxiliary control acts on the motor of the machine through a power interface, such as a contactor or relay through PLC logic. VICTOR stations are industrial control stations designed for heavy duty use. Design VICTOR wall-mount control stations are designed to look and feel good. Each graphic ...
Assembled 74 Series and 75 Series Pendant Stations are furnished complete with standard nameplates, booted pushbuttons and contact blocks. Single Speed has 1 NO + 1 NC contacts. Two Speed has 2 NO - Cumulative Operation. All button pairs are mechanically interlocked. All buttons are momentary.
Tecno Elettrica Ravasi (T.E.R.), PRTA027MPI Rotate Clockwise Two Speed Button Insert, Use w/ MIKE & VICTOR Pendants This button insert can be fitted to any MIKE or VICTOR button.
Tecno Elettrica Ravasi (T.E.R.), PRSL1810PI 2 Speed Pushbutton, Use w/ MIKE & VICTOR Pendants Rated for 8,000,000 operations.