T.E.R., PRTA006MPI Single Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants
Write a Review
|
Questions & Answers (0)
Product Description
Tecno Elettrica Ravasi (T.E.R.), PRTA006MPI Single Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants
This button insert can be fitted to any MIKE or VICTOR button.
This button insert can be fitted to any MIKE or VICTOR button.
PRICE
$10.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PRTA006MPI |
| Includes | 1 Insert |
| Color | Black |
| Brand | Tecno Elettrica Ravasi |
Compliance & Certifications
| Certifications | EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE |
| Environmental Rating | IP 66 / IP 67 / IP 69K |