Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T.E.R., PRTA026MPI Rotate CCW Two Speed Button Insert, Use w/ MIKE & VICTOR Pendants
See all 92 items in product family

T.E.R., PRTA026MPI Rotate CCW Two Speed Button Insert, Use w/ MIKE & VICTOR Pendants

Item #: WBB1867053

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.00 Save up to 40%
Price: $ 5.40
Product Information
Customer Review
Product Q&A
Tecno Elettrica Ravasi (T.E.R.), PRTA026MPI Rotate CCW Two Speed Button Insert, Use w/ MIKE & VICTOR Pendants

This button insert can be fitted to any MIKE or VICTOR button.

Documents are in PDF format

Product Specifications

    • BRANDTecno Elettrica Ravasi
    • MANUFACTURERS PART NUMBERPRTA026MPI
    • CERTIFICATIONSEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CEĀ 
    • NUMBER OF BUTTONS2-Speed
    • SYMBOLRotate
    • ENVIRONMENTAL RATINGIP 66 / IP 67 / IP 69K
    • INCLUDES1 Insert

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!