Take 15% off your entire order!

Offer applied at checkout

Advance Controls 121233, 22mm Non Metallic Push To Test Pilot Light-Full Volt. Sq. Push Button-White

Advance Controls 121233, 22mm Non Metallic Push To Test Pilot Light-Full Volt. Sq. Push Button-White

Item #: WBB613956

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

22mm Non Metallic Push To Test Pilot Light-Full Volt. Square Push Button - White

22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.

Product Specifications

  • BRANDAdvanced Controls
  • MANUFACTURERS PART NUMBER121233
  • COLORWhite
  • VOLTAGE600 VAC
  • CERTIFICATIONSUL Listed E145138 VDE R.E.N.A CE
  • ENVIRONMENTAL RATINGIP65
  • AWG12 AWG
  • WIDTH36mm
  • HEIGHT33mm
  • GP AMPS10
  • MOUNTING STYLE22mm Hole
  • DEPTH55mm
  • CONSTRUCTIONSelf Extinguishing Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Controls 121233, 22mm Non Metallic Push To Test Pilot Light-Full Volt. Sq. Push Button-White

Advance Controls 121233, 22mm Non Metallic Push To Test Pilot Light-Full Volt. Sq. Push Button-White

Item #: WBB613956

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant