Lithonia Lighting ECBR LED M6 LED Integrated Exit-Unit Combo, White W/Red Letters
Unique design combines an energy-efficient LED exit sign with an integrated LED emergency light bar, into one low-profile unit.
Lithonia ECBR LED M6 LED Integrated Exit-Unit Combo, White W/Red Letters
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 1-7/8 in |
| Height | 8 in |
Product Details
| Type | LED Exit |
| Average Life | 10 Years hr |
| Color Temperature | Red K |
| Color | White |
| Voltage | 120/277 V |
| Watts | 3 W |
| Package Quantity | 1 |
| Description | LED Integrated Exit-Unit Combo |
| Manufacturers Part Number | ECBR LED M6 |
| Brand | Lithonia Lighting |