Drum & Selector Switches
Brand
Poles
Certifications
Depth
Width
Voltage
Height
Color
Price
Related Products
Heavy Duty Limit Switch. Interchangeable with most other brands of switches. 4 position field adjustable indexing actuator head. Reliable and accurate sensing. Furnished standard with 13.5mm to 1/2" NPT adaptor for conduit
Heavy Duty Limit Switch. Interchangeable with most other brands of switches. 4 position field adjustable indexing actuator head. Reliable and accurate sensing. Furnished standard with 13.5mm to 1/2" NPT adaptor for conduit
22mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Round Knob Type Selector Switch - Black 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
Multi-Function/Range/Voltage Min./Hr. Timer, 8 pin, SPDT Multi Function: Each timer can function as "On Delay", "Repeat Cycle", "Off Delay" or "Reverse Repeat Cycle" timer Multi Range: Each timer offers a choice of (4) timing ranges: 0.05 / 1 Sec. : 0.12 / 10 Sec.: 0.6 Sec. / 1 Min.: 6 Sec. / 10 Min. or 0.05 / 1 Min. N: 0.12 / 10 Min.: 0.6 Min. / 1 Hour: 1 Min. / 10 Hour. Multi Input Voltage: Each timer offers input voltages from 24 VAC / VDC through 240 VAC / VDC, 50 / 60 Hz without changing wiring or dip switches.
Multi Function: Each timer can function as "On Delay", "Repeat Cycle", "Off Delay" or "Reverse Repeat Cycle" timer Multi Range: Each timer offers a choice of (4) timing ranges: 0.05 / 1 Sec. : 0.12 / 10 Sec.: 0.6 Sec. / 1 Min.: 6 Sec. / 10 Min. or 0.05 / 1 Min. N: 0.12 / 10 Min.: 0.6 Min. / 1 Hour: 1 Min. / 10 Hour. Multi Input Voltage: Each timer offers input voltages from 24 VAC / VDC through 240 VAC / VDC, 50 / 60 Hz without changing wiring or dip switches.