Springer Controls / MERZ SK1-V, Normally Open Extra Pole for ML1-25P, ML1-40P - Din Base Mount
Write a Review
|
Questions & Answers (0)
Product Description
This is a normally open extra pole with current capacity consistent with the switches listed. This can be mounted on either side of a switch.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Max Voltage | 600 V |
| Manufacturers Part Number | SK1-V |
| Amperage | 25-40 A |
| AWG | 14+ - 10+ |
| Compatible Part/Model Number | ML1-25P, ML1-40P |
| Brand | Springer Controls |
Compliance & Certifications
| Certifications | cULus |