
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Springer Controls N7SMUG522, 30mm 3-Pos. Sel., 1-0-2, Spring Return Rt to Center, 2 N.O. 2 N.C., Yel
This oil-tight 3-position selector is designed to fit in an industry standard 30 mm panel hole. 2 normally open and 2 normally closed contact are included. Please reference the contacts by position column to find the right selector for the job.
This oil-tight 3-position selector is designed to fit in an industry standard 30 mm panel hole. 2 normally open and 2 normally closed contact are included. Please reference the contacts by position column to find the right selector for the job.
Product Specifications
- BRANDSpringer Controls
- MANUFACTURERS PART NUMBERN7SMUG522
- CONTACT TYPE2 N.O. 2 N.C.
- VOLTAGENo
- POSITIONS1-0-2
- HOLE DIAMETER30 mm
- BULB VOLTAGENone
- CONTACTS ACTUATED/POSITION1(1)-0(1)-2(2)
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Springer Controls N7SMZG522, 30mm 3-Pos. Sel., 1-0-2, Spring Return Rt to Center, 2 N.O. 2 N.C., Yel
Item #: B2022298
Not Yet Rated
Usually ships in 2 to 5 days
$48.95

Springer Controls N7SMUG522, 30mm 3-Pos. Sel., 1-0-2, Spring Return Rt to Center, 2 N.O. 2 N.C., Yel
$48.95
- Product Information
- Customer Review
- Product Q&A