Take 15% off your entire order!

Offer applied at checkout

N5CSMD0N, 22 mm Selector Sw Operator, chrome, 2 position, maintained, knob, D cam, Black

N5CSMD0N, 22 mm Selector Sw Operator, chrome, 2 position, maintained, knob, D cam, Black

Item #: WBB525108

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.50 up to 58% OFF

Price: $9.50

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N5CSMD0N, 2-Position Selector, 1-2, Maintained, BLACK

This oil-tight 2-position selector is designed to fit in an industry standard 22 mm panel hole. Contacts are not included. Global Industrial also offers this model complete with contacts.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN5CSMD0N
  • COLORBlack
  • CONTACT TYPENot Included
  • POSITIONS1--2
  • HOLE DIAMETER22 mm
  • CONTACTS ACTUATED/POSITION1:2 2:1
  • COMPATIBLE CONTACTSN.C.(N5BO1VN), N.O.(N5B10VN), N.C.+N.O.(N5B11VN), N.C.(N5B01FN), N.O.(N5B10FN)
  • COMPATIBLE CONTACTS - 1N.C.(N5B01VR), N.O.(N5B10VA), (2) N.O.(N5B20VN), (2) N.C.(N5B02VN)
  • BEZEL STYLEChrome
  • TYPELever
  • OPERATOR TYPEMaintained
  • ILLUMINATIONNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

N5CSMD0L, 22 mm Selector Sw Operator, chrome, 2 position, maintained, knob, D cam, Blue

Item #: B525185

Not Yet Rated

Usually ships in 2 to 5 days

$9.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
N5CSMD0N, 22 mm Selector Sw Operator, chrome, 2 position, maintained, knob, D cam, Black

N5CSMD0N, 22 mm Selector Sw Operator, chrome, 2 position, maintained, knob, D cam, Black

Item #: WBB525108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant