Take 15% off your entire order!

Offer applied at checkout

22mm Selector Sw Operator, chrome, 3 position, Spr rtn left to ctr, maint right, lever, E cam, black

22mm Selector Sw Operator, chrome, 3 position, Spr rtn left to ctr, maint right, lever, E cam, black

Item #: WBB525203

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.50 up to 50% OFF

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N5CSVE1N, 3-Position Selector, 1-0-2, Maintained 2 ,Spring Returns 1 to 0 , BLACK

This oil-tight 3-position selector is designed to fit an industry standard 22 mm panel hole. This selector can be outfitted with up to three N5B01VN (normally closed) or N5B10VN (normally open) contacts. Please reference the CONTACTS ACTUATED/POSITION column to ensure you get the switch that fits your motor application. Contacts are not included. This switch is also available from Global Industrial with 2 N5B11VN contacts installed which will accomodate all normal motor control applications.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN5CSVE1N
  • COLORBlack
  • CONTACT TYPENot Included
  • POSITIONS1-0-2
  • HOLE DIAMETER22 mm
  • CONTACTS ACTUATED/POSITION1:2 0:0 2:1
  • COMPATIBLE CONTACTSN.C.(N5BO1VN), N.O.(N5B10VN), N.C.+N.O.(N5B11VN), N.C.(N5B01FN), N.O.(N5B10FN)
  • COMPATIBLE CONTACTS - 1N.C.(N5B01VR), N.O.(N5B10VA), (2) N.O.(N5B20VN), (2) N.C.(N5B02VN)
  • BEZEL STYLEChrome
  • TYPELever
  • OPERATOR TYPEMaintained 2, Spring Returns 1 to 0
  • ILLUMINATIONNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
22mm Selector Sw Operator, chrome, 3 position, Spr rtn left to ctr, maint right, lever, E cam, black

22mm Selector Sw Operator, chrome, 3 position, Spr rtn left to ctr, maint right, lever, E cam, black

Item #: WBB525203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant