Drum & Selector Switches
Related Products
This disconnect switch is designed for use with an enclosure. The handle mounts to an enclosure door (4-hole.) The switch mounts to a din-rail (rear.) This switch requires a shaft-extender (sold separately.) There are a variety of adjustable shaft-extenders available to ensure a perfect fit. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls|MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and ...
Springer Controls / MERZ ML2-063-V-9966-1850-PE, 63A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow Springer Controls | MERZ Enclosed Disconnect Switches MERZ has long been the industry standard in UL certified disconnect switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Enclosed Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Each Springer Controls-MERZ disconnect switch is enclosed in a wall-mountable polycarbonate IP 65 rated ...
22mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Round Knob Type Selector Switch - Black 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
Springer Controls / MERZ ML0-32-AB3E, 32A,3-Pole, Enclosed Disconnect Switch, Black/Grey Springer Controls | MERZ Enclosed Disconnect Switches MERZ has long been the industry standard in UL certified disconnect switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Enclosed Disconnect Switches are available in models from 16 amp to 125 amp. These UL certified switches are suitable for residential and industrial applications. Each Springer Controls-MERZ disconnect switch is enclosed in a wall-mountable polycarbonate IP 65 rated enclosure. ...
Springer Controls/MERZ ML1-025-CR3, 25A,3-Pole, Disconnect Switch, Red/Yellow, Center-Mount,Lockable
This is a center mounting (22.5mm hole as opposed to 4 screws) disconnect switch. The switch and the handle are attached to the 22.5 mm panel-hole with washers and nuts (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail ...