Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls/MERZ W451/3-I3-DA,40A,3-POLE,Encl. Reversing Switch,Maintained Lockable Handle
See all 8 items in product family

Springer Controls/MERZ W451/3-I3-DA,40A,3-POLE,Encl. Reversing Switch,Maintained Lockable Handle

Item #: WBB1899978

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $375.00 Save up to 50%
Price: $ 186.95
Product Information
Customer Review
Product Q&A
Springer Controls/MERZ W451/3-I3-DA,40A,3-POLE,Encl. Reversing Switch,Maintained Lockable Handle

Springer Controls | MERZ Enclosed Reversing Switches are used to control a motor with forward and reverse settings. Some common applications of reversing motors are boat lifts, lathes, and conveyor belts. PCE-MERZ is a global leader in power switching devices. MERZ has been producing the most reliable, most resilient switches since 1946. All of these reversing switches are UL approved and CSA listed. The reversing switches come enclosed in an IP 65 rated enclosure. An IP 65 rated unit, when installed, is dustproof and protected from low pressure water jets (rain) from all directions. Springer Controls | MERZ Enclosed Reversing Switches are available in 20 amp or 40 amp rated models. These models are available with a choice of a padlockable disk handle or a levered handle. Maintained-position and spring-returned switches are available. Please reference the Motor Rating chart to pick the right switch for your reversing motor.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERW451/3-I3-DA
    • CERTIFICATIONScULus, CSA listed
    • DEPTH INCHES7.25
    • ENVIRONMENTAL RATINGIP 65
    • HEIGHT INCHES5.75
    • INCLUDESEnclosure, Switch, Handle
    • AWG8
    • AMPS40
    • ENCLOSURE MATERIALPolycarbonate
    • HANDLE TYPEMaintained Lockable Disk
    • POLES3
    • WIDTH INCHES5.75
    • MAX VOLTAGE600V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!