Take 15% off your entire order!

Offer applied at checkout

+

PIX 960H100, Standard Timing Belt, H, 1 X 96, T192, Trapezoidal

PIX 960H100, Standard Timing Belt, H, 1 X 96, T192, Trapezoidal

Item #: WBB2368132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

PIX 960H100, Standard Timing Belt, H, 1 X 96, T192, Trapezoidal

High efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Product Specifications

  • CONSTRUCTIONRaw Edge
  • DESCRIPTIONStandard Timing Belt, H
  • COLORBlack
  • REINFORCEMENTFiberglass
  • BELT WIDTH INCHES1
  • BRANDPIX North America
  • # OF TEETH192
  • TOOTH STYLEH
  • MANUFACTURERS PART #960H100
  • PITCH LENGTH INCHES96
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIX 960H075, Standard Timing Belt, H, 3/4 X 96, T192, Trapezoidal

Item #: B2368133

Not Yet Rated

Usually ships in 1 to 4 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIX 960H100, Standard Timing Belt, H, 1 X 96, T192, Trapezoidal

PIX 960H100, Standard Timing Belt, H, 1 X 96, T192, Trapezoidal

Item #: WBB2368132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PIX 960H100, Standard Timing Belt, H, 1 X 96, T192, Trapezoidal
    PIX 960H100, Standard Timing Belt, H, 1 X 96, T192, Trapezoidal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant