Rack'em™ Mount Anywhere Wire Basket 12"W x 12"D x 6"H White
Write a Review
|
Questions & Answers (0)
Product Description
Mount Anywhere White Wire Basket with label plate for your storage and organizational needs. Made to withstand daily cleaning with bleaches, common acids, bases and solvents used for sanitizing found in food & chemical plants. Dimensions: 12"L x 12"W x 6"H (Hardware and caricature labels included)
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 6 in |
| Weight | 3 lbs |
Product Details
| Material | Steel Wire |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 9184-W |
| Brand | Rack'em |