Rack'em™ Mount Anywhere Wire Basket 12"W x 12"D x 8"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Mount Anywhere Black Wire Basket provides versatile storage all of your outdoor gear, supplies and organizational needs. Dimensions: 12"L x 12"W x 8"H (Hardware included)
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Material | Steel Wire |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 9090-B |
| Brand | Rack'em |