Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rack'em

Model # :WBB2259570

MPN #: 9091-B

Rack'em™ Mount Anywhere Wire Basket 18"W x 12"D x 8"H Black

Product Description
Mount Anywhere Black Wire Basket provides versatile storage all of your outdoor gear, supplies and organizational needs. Dimensions: 18"L x 12"W x 8"H (Hardware included)

PRICE
$63.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth12 in
Height8 in

Product Details

MaterialSteel Wire
ColorBlack
Manufacturers Part Number9091-B
BrandRack'em