Rack'em™ Mount Anywhere Wire Basket 24"W x 6"D x 6"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Mount Anywhere Black Wire Basket provides versatile storage all of your outdoor gear, supplies and organizational needs. Dimensions: 24"L x 6 W x 6"H (Hardware included)
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 6 in |
| Height | 6 in |
Product Details
| Material | Steel Wire |
| Color | Black |
| Manufacturers Part Number | 9083-B |
| Brand | Rack'em |