Bimba-Mead Mounting Bracket Assembly Kit M3V1-P32, For Use W/M3V1 Valve
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1-46/64 in |
| Width | 1-5/16 in |
| Height | 1/32 in |
Product Details
| Manufacturers Part Number | M3V1-P32 |
| Brand | Bimba-Mead |
Related Products
Bimba-Mead Specialty Valve Solenoid ACV-R25-SR-A, 1/4" NPT, Red Knob, Solenoid w/Air Released, 12VDC
Ideal For Mobile Equipment Applications2-position ACV valves can be used for four-way directional control or as a three-way pilot valve. Its function indicator has been designed directly into the control knob and is visible only when the valve is in the energized or open position. in the unoperated (closed) position the indicator ring is concealed within the knob assembly.ACV features an optional interlock reset port which can be used to automatically return the valve to the closed position. Designed for mobile equipment operations to avoid stall conditions, the interlock feature is used ...
M4V310-08 piloted single solenoid valves are 4-way, 1/4 in NPT port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The M4V310-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M300M series manifolds. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.
M4V410-15 piloted single solenoid valves are 4-way, 1/2 in NPT port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The M4V410-15 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M300M series manifolds. The DIN connector includes an LED indicator. Valves equipped with a turning manual override.
Ideal For Mobile Equipment Applications2-position ACV valves can be used for four-way directional control or as a three-way pilot valve. Its function indicator has been designed directly into the control knob and is visible only when the valve is in the energized or open position. in the unoperated (closed) position the indicator ring is concealed within the knob assembly.ACV features an optional interlock reset port which can be used to automatically return the valve to the closed position. Designed for mobile equipment operations to avoid stall conditions, the interlock feature is used ...
Ideal For Mobile Equipment Applications2-position ACV valves can be used for four-way directional control or as a three-way pilot valve. Its function indicator has been designed directly into the control knob and is visible only when the valve is in the energized or open position. in the unoperated (closed) position the indicator ring is concealed within the knob assembly.ACV features an optional interlock reset port which can be used to automatically return the valve to the closed position. Designed for mobile equipment operations to avoid stall conditions, the interlock feature is used ...