Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB571775

MPN #: M4HV430-15-S

Bimba-Mead Hand Lever Valve M4HV430-15-S, 4 Port, 3 Pos, 1/2" NPT, Closed Center

Product Description
M4HV430-15-S hand lever direct acting valves are 4-way, 1/2 in NPT port, provide a 3-position closed center, manual return operation. The M4HV430-15-S is a manual operation stand alone valve with smooth actuation and reliable orientation. The valve can be body or panel mount.

PRICE
$195.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16 in
Width4-1/64 in
Height4-59/64 in
Port Size1/2 NPT in

Product Details

Type4 ports - 3 Position, Closed Center Detented
Operating Angle90°
LubricationNot Required
Pressure120 psi
Temperature Range23 to 145 °F
FluidAir
Manufacturers Part NumberM4HV430-15-S
Flow CoefficientCv = 4.89
BrandBimba-Mead