Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Mayday Mountain Road Warrior, AA02-KT, 22 Pieces

AA01 Shown

Mayday Mountain Road Warrior, AA02-KT, 22 Pieces

Item #: WBB1038733

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$128.85 up to 22% OFF

Price: $100.95

Save $5.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

113177 79 Pc. Deluxe Roadside Emergency Kit with Road Flares

113177 79 Pc. Deluxe Roadside Emergency Kit with Road Flares

Mayday Urban Road Warrior, AA01-KT, 21 Pieces

Mayday Urban Road Warrior, AA01-KT, 21 Pieces

Mayday Economy Road Warrior Auto Emergency Kit, AA06-KT, 16 Pieces

Mayday Economy Road Warrior Auto Emergency Kit, AA06-KT, 16 Pieces

Small Emergency Disaster Kit

Small Emergency Disaster Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Kemp Fanny Pack With Screenprint Guard, Red, No Logo, 10-103-RED-NL

Kemp Fanny Pack With Screenprint Guard, Red, No Logo, 10-103-RED-NL

Kemp First Responder Bag, Navy, 10-108-NVY

Kemp First Responder Bag, Navy, 10-108-NVY

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

First Aid Only® 3-Shelf Industrial First Aid Station

First Aid Only® 3-Shelf Industrial First Aid Station

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mayday Mountain Road Warrior, AA02-KT, 22 Pieces

This kit fits most all road emergency situations. All items are packed in a heavy-duty backpack.

Kit Includes

  • 2400 Calorie Food Bar
  • 30 Minute High-Intensity Light Stick
  • Tow Rope
  • Auto Spot Light
  • Jumper Cables
  • First Aid Kit
  • Flashlight with Batteries
  • Fire First Aid Suppressant
  • Solar Sleeping Bag
  • Waterproof Poncho
  • Swiss Style Army Knife
  • Drinking Water
  • Leather Gloves Whistle
  • Duct Tape
  • Utility Knife
  • Emergency Instructions and Help Sign
  • Wet Naps
  • Reflecting Triangle
  • Distress Banner


Weights & Dimensions

  • Depth 12 in
  • Width 16 in
  • Height 8 in
  • Weight 14.5 lbs

Product Details

  • Type Automotive Kit
  • Brand Mayday Industries
  • Description Mountain Road Warrior
  • Manufacturers Part Number AA02-KT
  • Color Family Multi-Colored
  • Number of Pieces 22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

Item #: 651475

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.60

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Item #: B2223406

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.66

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

Item #: B2223408

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.75

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Item #: B811402

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.60

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

Item #: B1145381

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.50

Scissors, 4 1/2" Angle Kit, 1 ea.

Scissors, 4 1/2" Angle Kit, 1 ea.

Item #: B811416

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$0.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mayday Mountain Road Warrior, AA02-KT, 22 Pieces

Mayday Mountain Road Warrior, AA02-KT, 22 Pieces

Item #: WBB1038733

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant