Global Industrial
Model # :WB318861BL
Global Industrial 18" & 36" Louver Panel Kit, 72"W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting bar kit that has one 18" and one 36" louver. This panel kit is ideal for 72"W workbenches. Uprights Sold Separately.
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 19 in |
| Weight | 31 lbs |
| Fits Bench Width | 72 in |
Product Details
| Type | Louver Panel |
| Configuration (Panels) | (1)18" & (1)36" Louver |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Blue |
| Manufacturers Part Number | 318861BL |
| Brand | Global Industrial |