Global Industrial
Model # :WB318864GY
Global Industrial 18" & 36" Pegboard Panel Kit, 60"W, Gray
|
Questions & Answers (0)
Product Description
This panel kit includes two pegboards measuring 18"W and 36"W. It comes with mounting rails. This panel kit is ideal for 60"W workbenches.
PRICE
$215.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 19 in |
| Weight | 29 lbs |
| Fits Bench Width | 60 in |
Product Details
| Type | Pegboard Panel |
| Configuration (Panels) | (1)18" & (1)36" Pegboard |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Gray |
| Manufacturers Part Number | 318864GY |
| Brand | Global Industrial |