Global Industrial
Model # :WB318874BL
Global Industrial 36" Louver Panel Kit, 48"W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting kit and one 36" louver. Kits install to easily to uprights, not included. This panel kit is ideal for 48"W workbenches. Uprights Sold Separately.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 42 in |
| Weight Capacity | 150 lbs |
| Weight | 20 lbs |
| Fits Bench Width | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Louver Panel |
| Configuration (Panels) | (1)36" Louver |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Blue |
| Manufacturers Part Number | 318874BL |
| Brand | Global Industrial |