RIB® Mounting Track MT212-2, 2.75"W x 2"L
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Mounting Track MT212-2, 2.75"W x 2"L
Mounting options include plastic track for snap-mounting circuit boards. One style of track can be mounted to the back surface of any cabinet and is available in 4.00" or 2.75" widths. Another style of track, AdapTrack®, snap onto any of the three most popular DIN rails. In turn, it can accommodate a 4.00" wide circuit board.
Mounting options include plastic track for snap-mounting circuit boards. One style of track can be mounted to the back surface of any cabinet and is available in 4.00" or 2.75" widths. Another style of track, AdapTrack®, snap onto any of the three most popular DIN rails. In turn, it can accommodate a 4.00" wide circuit board.
PRICE
$1.05
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2.75 in |
| Height | 0.75 in |
Product Details
| Description | Mounting Track |
| Manufacturers Part Number | MT212-2 |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |