Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3234364

MPN #: MITBL1DT15DSWT

Safco® Movvi Table, 24"L x 24"W x 16"H, Black Frame, Platinum Fabric/Designer White Top

Product Description
Movvi modular lounge seating helps busy spaces stay adaptable and on the move. The Movvi collection consists of six modules to build endless configurations, making it easy to specify, arrange and reposition to satisfy the ever-changing needs of spaces. Small-scale and design-neutral, Movvi is the perfect choice for lounge areas and the spaces in-between with soft seating that can be quickly moved and reassembled.

Features:
  • Movvi Table is ideal as a standalone table or combine with other modules to create a custom configuration
  • Soft felt material provides deluxe look and feel with long-lasting durability
  • Leg finish is black
  • Quickly and easily configure sections using minimal tools
  • Design endless configurations when combined with other Movvi modules


PRICE
$565.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height16 in
Top Thickness1-1/8 in

Product Details

Frame Color FamilyBlack
ColorPlatinum/Designer White
SeriesMovvi
Top Color FamilyDesigner White
Package Quantity1
Frame MaterialWood
Leg Type4 Legged
Manufacturers Part NumberMITBL1DT15DSWT
ShapeSquare
Top MaterialHigh Pressure Laminate
BrandSafco

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

CertificationsBIFMA