Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Dual Lock

Model # :WBB3174655

MPN #: DK3M140

Dual Lock™ MP3541/42 Mini Pack Fasteners, 1"W x 15'L, Black - Pkg Qty 5

Product Description
3M™ MP3541/42 Dual Lock™ Mini Pack Fasteners fastens heavy items creating a more permanent bond.

Features:
  • Rigid plastic stems interlock for hundreds of closures
  • Rubber based adhesive on back of a polypropylene, reclosable fastener
  • 15 feet of usable product. 2 rolls per pack
  • Designed to bond to many plastics, powder coated paints and other low surface energy materials
  • Handles temperatures up to 120 degrees F
  • Stems Per Square Inch: 400/170


PRICE
$1,329.75  Sold in packages of 5 / $265.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1329.75
Buy 3 pkgs - 5 pkgs
1279.75Save $50.00 (4%)
Buy 6+ pkgs
1199.75Save $130.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width1 in

Product Details

TypeHook & Loop
MaterialPlastic
Package Quantity5
ColorBlack
Manufacturers Part NumberDK3M140
Brand3M Dual Lock