Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3174776

MPN #: HLT184

Tape Logic® Strips Combo Pack with Rubber Adhesive, 1"W x 15'L, Black

Product Description
Rubber based adhesive for both high and low temperature environments.

Features:
  • Weather-resistant
  • Includes both hook and loop items


PRICE
$23.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
23.25
Buy 3 units - 5 units
22.25Save $1.00 (4%)
Buy 6+ units
21.50Save $1.75 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width1 in

Product Details

TypeHook & Loop
MaterialRubber
Package Quantity1
ColorBlack
Manufacturers Part NumberHLT184
BrandTape Logic