Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :T9FB3127320

MPN #: 71103-2

Mr. Chain® Medium Duty Plastic Stanchion Kit with 2" x 10'L Chain, Black, Pack of 2

Product Description
Mr. Chain® Plastic Stanchion Kit is an effective and cost-effective crowd control solution for both indoor and outdoor events. This kit includes two 40-inch tall stanchion posts with 14-inch bases made of durable and lightweight high-density polyethylene. Two c-hooks on the top of each stanchion allow you easily attach the included 10-foot plastic chain and run it in a continuous length. Great for sporting events, parking lots, malls, theatres, construction sites, schools, hotels, and more, this stanchion set is perfect for forming lines, directing crowds, or restricting access to protect people and property. The polyethylene design is made with UV inhibitors for long-lasting outdoor use.

PRICE
$109.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
109.95
Buy 4+ units
105.95Save $4.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width14 in
Height40 in
Weight7 lbs
Link Size2
Post Diameter2-1/2 in

Product Details

Description2" Medium Duty Stanchion Kit
ColorBlack
Manufacturers Part Number71103-2
BrandMr. Chain