Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB1507900

MPN #: 92303-2

Mr. Chain® X-Treme Duty Plastic Stanchion Post, 46-1/2"H, Black, 2 Pack

Product Description
The X-Treme Duty Stanchion is an American-made, original Mr. Chain design. It is strong and durable and includes a variety of features for ease of use. Equipped with a water bladder for added weight to the base, the stanchion is ideal for heavy-duty, industrial uses. The ribbed handle combined with wheels located on the base make the stanchion highly portable empty or full.

Includes:
  • Two 3" Diameter poles
  • One extension piece
  • One handle
  • One 19" x 5" high triangle shaped base and bladder
  • Assembled stanchion weights 7 pounds or 25 pounds when bladder is filled with water
  • Made from high density polyethylene containing UV inhibitors, resists fading, rustproof and will not require painting


Chains Not Included.

PRICE
$149.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
149.95
Buy 5+ units
139.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height46-1/2 in
Weight18 lbs
Diameter3 in
Post Height46-1/2 in
Post Diameter3 in
Base Diameter20 in

Product Details

TypeStanchion Post
ColorBlack
IncludesBase Containing A 2 Gallon Water Bladder
MaterialHDPE With UV Inhibitors
DescriptionX-Treme Duty Stanchion Post
Package Quantity2
Manufacturers Part Number92303-2
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain