Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3127214

MPN #: 93506-2

Mr. Chain® 2" Light Duty Stowable Stanchion, 41"H, Blue, Pack of 2

Product Description
Mr. Chain® Light Duty Stowable Stanchion is an effective and cost-effective traffic and crowd control solution for both indoor and outdoor events. The Stowable Stanchion is broken down for convenient storage and comes in one small box. The stanchion post stands 41 inches tall with a 14-inch hollow base that can be filled with sand for added stability. Two c-hooks on the top of each stanchion allow you easily attach plastic chain (not included) and run it in a continuous length. Great for sporting events, parking lots, malls, theatres, construction sites, schools, hotels, and more to protect people and property. The lightweight, high-density polyethylene design is made with UV inhibitors for long-lasting outdoor use.

PRICE
$77.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
77.95
Buy 5+ units
74.95Save $3.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height41 in
Weight5 lbs
Post Diameter2 in
Base Diameter14 in

Product Details

Package Quantity2
ColorBlue
Manufacturers Part Number93506-2
BrandMr. Chain