Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3127293

MPN #: 97914-15

Mr. Chain® Utility Stakes, 12"H, Safety Green, Pack of 15

Product Description
Extra strong for years of use, no chipping, splitting or sharp edges. T-construction helps hold stakes securely in the ground and has a built-in utility hook, as well as a hole at the top of the stake for guyline. Ideal for securing tents, sports equipment and staking trees. Available in 9" or 12" lengths, in packs of 15 or pails of 50. The Utility Stake is strong, durable, and simple to pound into the ground.

PRICE
$30.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
30.95
Buy 5+ units
29.95Save $1.00 (3%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Height12 in
Weight1 lbs

Product Details

TypeUtility Stake
Package Quantity15
ColorGreen
Manufacturers Part Number97914-15
BrandMr. Chain