Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mr. Chain

Model # :WBB3127199

MPN #: 73502-6

Mr. Chain® 2" Light Duty Stowable Stanchion Kit with 2" x 50'L Chain, Yellow, Pack of 6

Product Description
Mr. Chain® Light Duty Stowable Stanchion and Chain Kit is an effective and cost-effective traffic and crowd control solution for both indoor and outdoor events. The Stowable Stanchion is broken down for convenient storage and comes in one small box. The stanchion post stands 41-inches tall with a 14-inch hollow base that can be filled with sand for added stability. Two c-hooks on the top of each stanchion allow you easily attach the included 50-feet of plastic chain included and run it in a continuous length. Great for sporting events, parking lots, malls, theatres, construction sites, schools, hotels, and more to protect people and property. The lightweight, high-density polyethylene design is made with UV inhibitors for long-lasting outdoor use.

PRICE
$289.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
289.95
Buy 4+ units
275.95Save $14.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width14 in
Height41 in
Weight12 lbs
Link Size2
Post Diameter2 in

Product Details

Description2" Light Duty Stowable Stanchion Kit
ColorYellow
Manufacturers Part Number73502-6
BrandMr. Chain