Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3089975

MPN #: 50726-10

Mr. Chain® Master Links, 2", Traffic Blue, Pack of 10

Product Description
Easily repair a broken section of chain or join chain lengths together with Mr. Chain 2" Plastic Master Links. Made of lightweight yet strong high-density polyethylene, this two-piece chain extender links together Mr. Chain 2" plastic chains (sold separately) to create a durable, permanent connection. These chain lengtheners are ideal for replacing broken chain links, connecting multiple chains together, attaching a chain to a post or stanchion, or hanging items like signs from your chain. Designed for long-lasting outdoor use, these master links are designed to snap securely in place and are made with UV-resistant plastic.

Features:
  • 2" plastic master chain links are ideal for repairing or joining chains
  • Designed for use with Mr. Chain 2" plastic chains (sold separately)
  • Rust- and UV-resistant plastic; Made in the USA
  • Made of lightweight, strong, and durable high-density polyethylene
  • Package includes 10 two-piece chain links or individually; links are 2" in diameter


PRICE
$4.29

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
4.29
Buy 4+ units
4.08Save $0.21 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2/12 ft
Link Size2 in

Product Details

TypeConnecting Links
Includes10 Master Links
MaterialPolyethylene
Package Quantity10
DescriptionMaster Links
ColorTraffic Blue
Manufacturers Part Number50726-10
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain