Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3127331

MPN #: 92003-12

Mr. Chain® Colonial Pole Kits with 1" x 50'L Chain, Black, Pack of 12

Product Description
Great for a variety of outdoor events, the Mr. Chain® Colonial Post is a durable and cost-effective crowd control solution. The Colonial Ground Pole has the c-hooks built in to easily attach our plastic chain (not included)

Features:
  • This versatile set of ground poles is decorative and ideal for lining a sidewalk or driveway to restrict people and cars. Mr. Chain® Colonial Ground Poles are lightweight, strong, and durable and will not rust The polystyrene design is made with UV inhibitors for long-lasting outdoor use
  • Colonial Ground Poles create a visual barrier along sidewalks and flowerbeds
  • Driveway posts measure 23-inches in length
  • Made of lightweight and durable polystyrene that will not rust
  • Mr. Chain® Plastic Chains sold separately
  • Contains UV inhibitors to protect from fading; Made in the USA


PRICE
$88.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
88.95
Buy 4+ units
84.95Save $4.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width9 in
Height23 in
Weight12 lbs
Link Size1 in

Product Details

Description1" Colonial Pole Kits
ColorBlack
Manufacturers Part Number92003-12
BrandMr. Chain