Mr. Chain® Medium Duty Plastic Stanchion Kit with 2" x 50'L Chain, Yellow, Pack of 6
|
Questions & Answers (0)
Product Description
Plastic Stanchion Kit - Yellow - 6pk 50' of 2" Chain W/ C-Hooks Incl. - 2.5" Pole, 14" Base, 40" Height
Effective for Crowd Control applications. Lightweight, durable, UV resistant and will not rust. Base can be filled with sand for additional stability. Made in USA.
Effective for Crowd Control applications. Lightweight, durable, UV resistant and will not rust. Base can be filled with sand for additional stability. Made in USA.
PRICE
$225.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 ft |
| Height | 40 in |
| Weight | 22 lbs |
| Diameter | 25 in |
| Base Diameter | 14 in |
Product Details
| Type | Stanchion Kit |
| Color | Yellow |
| Includes | 6 Stanchions, 50'L Chain |
| Material | HDPE With UV Inhibitors |
| Package Quantity | 6 |
| Description | Medium Duty Stanchion Kit |
| Manufacturers Part Number | 71102-6 |
| Brand | Mr. Chain |