Mr Chain® EarthMade Biodegradable Connecting 2" Link, Safety Green, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
EarthMade biodegradable Connecting Links are a versatile solution for creating secure and adaptable visual barriers. These links are designed to connect two pieces of EarthMade biodegradable plastic chain. They can also be used to connect EarthMade chain to other fixtures, giving you complete flexibility in your barrier design.
These links are ideal for connecting two lengths of plastic chain or securing the chain to hooks, poles, or other fixtures in various settings, including construction sites, events, or areas where crowd management is needed.
Measuring approximately 2-1/8 inches in length and 1-1/8 inches in width, the Large size is compatible with EarthMade Plastic Chain, Standard 2 Inch, and Standard 2 Inch Heavy-Duty Plastic Chain.
These links are ideal for connecting two lengths of plastic chain or securing the chain to hooks, poles, or other fixtures in various settings, including construction sites, events, or areas where crowd management is needed.
Measuring approximately 2-1/8 inches in length and 1-1/8 inches in width, the Large size is compatible with EarthMade Plastic Chain, Standard 2 Inch, and Standard 2 Inch Heavy-Duty Plastic Chain.
PRICE
$7.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 ft |
| Link Size | 2 in |
Product Details
| Type | Connecting Link |
| Material | HDPE |
| Package Type | Box |
| Package Quantity | 10 |
| Description | Biodegradable Connecting Link |
| Color | Safety Green |
| Manufacturers Part Number | 58914-10 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |