Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2383617

MPN #: 50707-10

Mr. Chain® Master Links, 2", Khaki Gold, Pack of 10

Product Description
Easily repair a broken section of chain or join chain lengths together with Mr. Chain 2-Inch Plastic Master Links. Made of lightweight yet strong high-density polyethylene, this two-piece chain extender links together Mr. Chain 2-inch plastic chains (sold separately) to create a durable, permanent connection. These bright chain lengtheners are ideal for replacing broken chain links, connecting multiple chains together, attaching a chain to a post or stanchion, or hanging items like signs from your chain. Designed for long-lasting outdoor use, these master links are designed to snap securely in place and are made with UV-resistant plastic to prevent brittleness.

Features:
  • Chain-connecting master links ideal for repairing or joining chains
  • Designed for use with Mr. Chain 2-inch plastic chains (sold separately)
  • Rust and UV-resistant prevents brittleness
  • Made of lightweight, strong, and durable high-density polyethylene
  • Includes 10 2-piece chain master links


PRICE
$4.29

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
4.29
Buy 4+ units
4.08Save $0.21 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2/12 ft
Weight1 lbs
Link Size2 in

Product Details

TypeConnecting Links
Includes10 Khaki Gold 2" Master Links
MaterialAcetal
Package TypeLarge Envelope
Package Quantity10
DescriptionMaster Links
ColorKhaki Gold
Manufacturers Part Number50707-10
BrandMr. Chain