Large Connecting Link (Fits 2-Inch and 2-Inch Heavy Duty Chain) Pack of 10
Mr. Chain® Large Connecting Link, Fits 2" Heavy Duty Chain, Yellow, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.93
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2/12 ft |
| Link Size | 2 in |
Product Details
| Type | Connecting Links |
| Includes | 10 Large Connecting Links |
| Material | Acetal |
| Package Quantity | 10 |
| Description | Large Connecting Links |
| Color | Yellow |
| Manufacturers Part Number | 50902-10 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |