Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3089937

MPN #: 30113

Mr. Chain® Plastic Chain Barrier On A Reel, 1-1/2 x 200'L, HDPE, Traffic Orange

Product Description
Featuring a convenient reel for easy storage and quick spooling and unspooling, the Plastic Barrier Chain Reel make it easy to create your own custom crowd control solution. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the Plastic Barrier Chain Reel with Mr. Chain stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers for a wide variety of indoor and outdoor applications, such as a barrier for crowd and traffic control stanchions, industrial safety cones and signs, garden ground post stakes, hanging plants, and more. This plastic chain is UV resistant for long-lasting outdoor use and will not rust.

PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
169.95
Buy 4+ units
159.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200 ft
Link Size1-1/2 in

Product Details

TypeChain on Reel
Includes1 Barrier Chain on Reel
MaterialHDPE With UV Inhibitors
Package TypeReel
Package Quantity1
Description1-1/2" Plastic Chain On a Reel
ColorTraffic Orange
Manufacturers Part Number30113
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain