Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :T9FB3127353

MPN #: 97814-15

Mr. Chain® Utility Stakes, 9"H, Safety Green, Pack of 15

Product Description
Extra strong for years of use, no chipping, splitting or sharp edges. T-construction helps hold stakes securely in the ground and has a built-in utility hook, as well as a hole at the top of the stake for guyline. Ideal for securing tents, sports equipment and staking trees. Available in 9" or 12" lengths, in packs of 15 or pails of 50. The Utility Stake is strong, durable, and simple to pound into the ground.

PRICE
$24.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
24.75
Buy 5+ units
23.75Save $1.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Height9 in
Weight1 lbs

Product Details

Package Quantity15
ColorGreen
Manufacturers Part Number97814-15
BrandMr. Chain